Milwaukee Tool 2698-22 M18™ Cordless Hammer Drill & Metal Saw Combo Kit, Lithium Ion | Graybar Store
     
Milwaukee Tool - M18™ Cordless Hammer Drill & Metal Saw Combo Kit, Lithium Ion - 2698-22
+ / - Hover over image to Zoom
Other Views

    M18™ Cordless Hammer Drill & Metal Saw Combo Kit, Lithium Ion

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2698-22
    SKU: 25362259
    $614.66
    Checking Pricing
         
    Kit Includes:Drill/Driver, Metal Saw, (2) Batteries, Charger, Contractor Bag
    No. of Pieces:6 pcs.
    Tool Application:Cutting, Drilling, Fastening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2698-22
    • Type Cordless Lithium-Ion 2-Tool Combo Kit
    • UNSPSC 27113204
    • Brand M18
    • Kit Includes Drill/Driver, Metal Saw, (2) Batteries, Charger, Contractor Bag
    • No. of Pieces 6 pcs.
    • Tool Application Cutting, Drilling, Fastening
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    18 V M18[TM] Lithium Ion Cordless Hammer Drill & Metal Saw Combo Kit
    REDLITHIUM the M18 cordless system delivers more torque, more power, and longer run-time than the competition