Milwaukee Tool 2696-26 M18™ Cordless Combination Tool Kit, 18V, 6 pc. | Graybar Store
     
Milwaukee Tool - M18™ Cordless Combination Tool Kit, 18V, 6 pc. - 2696-26
+ / - Hover over image to Zoom
Other Views

    M18™ Cordless Combination Tool Kit, 18V, 6 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2696-26
    SKU: 25444972
    $984.93
    Checking Pricing
         
    Kit Includes:Drill/Driver, Reciprocating Saw, Impact Driver, Cricular Saw, Grinder, Work Light, (2) Batteries, Charger, Contractor Bag
    No. of Pieces:10 pcs.
    Tool Application:Cutting, Drilling, Fastening, Lighting, Grinding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2696-26
    • Type 6-Tool Combo Kit
    • UNSPSC 27113201
    • Brand Milwaukee®
    • Kit Includes Drill/Driver, Reciprocating Saw, Impact Driver, Cricular Saw, Grinder, Work Light, (2) Batteries, Charger, Contractor Bag
    • No. of Pieces 10 pcs.
    • Tool Application Cutting, Drilling, Fastening, Lighting, Grinding
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless Lithium-Ion 6-Tool Combo Kit
    The (2696-26) M18™ cordless lithium-ion 6-tool combo kit includes the 1/2 In. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2621-20), circular saw (2630-20), 1/4 In. hex impact driver (2650-20), 4.5 In. cut-off/grinder (2680-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.