Milwaukee Tool 2694-22 M18™ Cordless Lithium-Ion 2-Tool Combo Kit | Graybar Store
Milwaukee Tool - M18™ Cordless Lithium-Ion 2-Tool Combo Kit - 2694-22
+ / - Hover over image to Zoom
Other Views

    M18™ Cordless Lithium-Ion 2-Tool Combo Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2694-22
    SKU: 25260904
    Checking Pricing
    Overall Length (Inches):18", 7-3/4"
    Tool Application:Cutting, Drilling, Fastening
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2694-22
    • Type 2-Tool Combo Kit
    • UNSPSC 27112700
    • Brand Milwaukee®
    • Materials Reinforced Nylon
    • Overall Length (Inches) 18", 7-3/4"
    • Tool Application Cutting, Drilling, Fastening
    • For Use With M18 Batteries
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless Lithium-Ion 2-Tool Combo Kit
    The (2694-22) M18™ cordless lithium-ion 2-tool combo kit includes the 1/2 In. hammer drill / driver (2602-20) and SAWZALL® Reciprocating Saw (2621-20). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.