Bridgeport Fittings 269-SRT Raintight Compression Coupling, Steel, EMT Conduit, 4 in. | Graybar Store
     
Bridgeport Fittings - Raintight Compression Coupling, Steel, EMT Conduit, 4 in. - 269-SRT
+ / - Hover over image to Zoom
Other Views

    Raintight Compression Coupling, Steel, EMT Conduit, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 269-SRT
    SKU: 25185372
    $77.11
    Checking Pricing
         
    Size:4 in.
    Additional Features:Rain Tight and Concrete Tight
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 269-SRT
    • Size 4 in.
    • Type Compression Coupling
    • UNSPSC 39131707
    • Additional Features Rain Tight and Concrete Tight
    • Connection Type Compression
    • Finish Zinc Electroplated Finish
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Standard cULus
    • SKU Spec Sheet
      269-SRT Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Coupling, compression, steel, size 4"