Thomas and Betts 269 TITE-BITE® Squeeze Connector, Malleable Iron, 45°, Armored Cable, 3/4 in. | Graybar Store
     
Thomas and Betts - TITE-BITE® Squeeze Connector, Malleable Iron, 45°, Armored Cable, 3/4 in. - 269
+ / - Hover over image to Zoom
Other Views

    TITE-BITE® Squeeze Connector, Malleable Iron, 45°, Armored Cable, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 269
    SKU: 88263920
    $16.63
    Checking Pricing
         
    Cable Range (Inches):1 to 1.125 in.
    Color:Metallic
    Material:Malleable Iron
    Standard:UL E23018, CSA 2884
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 269
    • Color Metallic
    • Size 3/4 in.
    • Application For Use with Armored Cable and Flexible Metal Conduit
    • Type Armored Cable/Flexible Metal Conduit Fittings
    • UNSPSC 39121419
    • Bend (Degree) 45
    • Cable Range (Inches) 1 to 1.125 in.
    • Finish Zinc Plated Finish
    • Throat Type Non-Insulated
    • Material Malleable Iron
    • Standard UL E23018, CSA 2884
    • SKU Spec Sheet
      269 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TITE-BITE® squeeze connector is used with 3/4 inch knockouts and 1 to 1.125 inch armored cable. Connector has a 45° angle and is constructed of malleable iron.