Thomas and Betts 2685 Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, 90°, Cable and Cord, 1 in., 0.660 to 0.780 in. | Graybar Store
     
Thomas and Betts - Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, 90°, Cable and Cord, 1 in., 0.660 to 0.780 in. - 2685
+ / - Hover over image to Zoom
Other Views

    Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, 90°, Cable and Cord, 1 in., 0.660 to 0.780 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2685
    SKU: 88263916
    $24.80
    Checking Pricing
         
    Cable Range (Inches):0.660 to 0.780 Inch
    Additional Features:Hand Tightens, No Tools Needed for Assembly
    Color:Black
    Material:Nylon
    Standard:UL E13938, CSA
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2685
    • Color Black
    • UNSPSC 39121431
    • Additional Features Hand Tightens, No Tools Needed for Assembly
    • Bend (Degree) 90
    • Cable Range (Inches) 0.660 to 0.780 Inch
    • Materials Nylon
    Product Overview:
    Black Beauty™ liquid tight cord connector connects 0.660 to 0.780 inch cable to 1 inch hub. Connector has strain relief and is constructed of nylon. Connector has a 90° bend.