Thomas and Betts 2684 Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, 90°, Cable and Cord, 3/4 in., 0.660 to 0.780 in. | Graybar Store
     
Thomas and Betts - Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, 90°, Cable and Cord, 3/4 in., 0.660 to 0.780 in. - 2684
+ / - Hover over image to Zoom
Other Views

    Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, 90°, Cable and Cord, 3/4 in., 0.660 to 0.780 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2684
    SKU: 88263915
    $22.79
    Checking Pricing
         
    Cable Range (Inches):0.660 to 0.780 Inch
    Additional Features:Hand Tightens, No Tools Needed for Assembly
    Size:3/4 in.
    Color:Black
    Material:Nylon
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2684
    • Color Black
    • Size 3/4 in.
    • UNSPSC 39121431
    • Additional Features Hand Tightens, No Tools Needed for Assembly
    • Bend (Degree) 90
    • Cable Range (Inches) 0.660 to 0.780 Inch
    Product Overview:
    Black Beauty™ liquid tight cord connector connects 0.660 to 0.780 inch cable to 3/4 inch hub. Connector has strain relief and is constructed of nylon. Connector has a 90° bend.