Leviton 2683 Locking Connector, Impact Modified Nylon, Industrial, 30 A, 480 V, 3-Port, 3-Wire, NEMA Type L12-30R, Black/White | Graybar Store
     
Leviton - Locking Connector, Impact Modified Nylon, Industrial, 30 A, 480 V, 3-Port, 3-Wire, NEMA Type L12-30R, Black/White - 2683
+ / - Hover over image to Zoom
Other Views

    Locking Connector, Impact Modified Nylon, Industrial, 30 A, 480 V, 3-Port, 3-Wire, NEMA Type L12-30R, Black/White

    Manufacturer: Leviton
    Manufacturer #: 2683
    SKU: 92116956
    $116.52
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:30A
    Voltage Rating:480V
    Number of Poles:3-Pole
    Number of Wires:3-Wire
    NEMA Rating:NEMA L12-30R
    Color:Black/White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2683
    • Color Black/White
    • Amperage 30A
    • UNSPSC 39121402
    • Grade Industrial
    • NEMA Rating NEMA L12-30R
    • Voltage Rating 480V
    • SKU Spec Sheet
      2683 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 3-Wire
    Product Overview:
    30 Amp, 480 Volt 3-Phase, NEMA L12-30R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - BLACK-WHITE