Leviton 26800-4A9 Twist-in Socket For G24q and GX24q Lamp Bases, 4-Pin, 120W, 600V, White | Graybar Store
     
Leviton - Twist-in Socket For G24q and GX24q Lamp Bases, 4-Pin, 120W, 600V, White - 26800-4A9
+ / - Hover over image to Zoom
Other Views

    Twist-in Socket For G24q and GX24q Lamp Bases, 4-Pin, 120W, 600V, White

    Manufacturer: Leviton
    Manufacturer #: 26800-4A9
    SKU: 25651425
    $6.16
    Checking Pricing
         
    Color:White Body with Purple
    Lamp Base:GX24Q-3 and GX24Q-4 Base
    Lampholder Type:Lock In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 26800-4A9
    • Color White Body with Purple
    • UNSPSC 39111501
    • Lamp Base GX24Q-3 and GX24Q-4 Base
    Product Overview:
    Twist-in Socket For G24q and GX24q Lamp Bases, 4-Pin, 120W, 600V, White
    UL Listed (File E-5833);CSA Certified (LR-1863);NOM Certified 057;CE Marking