Milwaukee Tool 2680-20 M18 4 1/2 CUT-OFF/GRINDER | Graybar Store
Milwaukee Tool - M18 4 1/2 CUT-OFF/GRINDER - 2680-20
+ / - Hover over image to Zoom
Other Views

    M18 4 1/2 CUT-OFF/GRINDER

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2680-20
    SKU: 25527799
    $205.90
    Checking Pricing
         
    Additional Features:Overload protection prevents damage to the tool and battery in abusive situations
    Diameter (Inches):4-1/2 In.
    Power Source:Battery Pack
    Size:4-1/2 In.
    Tool Application:For Industrial
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2680-20
    • Size 4-1/2 In.
    • Type Cordless
    • UNSPSC 27112704
    • Additional Features Overload protection prevents damage to the tool and battery in abusive situations
    • Brand M18
    • Diameter (Inches) 4-1/2 In.
    • Power Source Battery Pack
    • Tool Application For Industrial
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless Lithium-Ion 4-1/2 In. Cut-Off / Grinder-Bare Tool
    Milwaukee 4-Pole Motor- Delivers Maximum Power When Cutting Or Grinding; Overload Protection- Prevents Damage To The Tool And Battery In Abusive Situations; Debris Baffles - L-Shape Vents Keep Debris From Entering The Tool And Damaging Internal Components To Help Increase Tool Life; Tool Free, Burst Resistant Guard- Allows For Quick, Easy Guard Adjustments. Easy To Access And Actuate Too Free Guard Makes It Easier And Less Time Consuming To Adjust The Guard For Various Applicatoins; Paddle Switch Design- The Only Cordless Cut-Off /Grinder In The Market With A Paddle Switch Design; Up To 35% Faster Cutting Speed; Up To 50% More Cuts On A Single Charge; 3-Position Side Handle- Provides Optimal Control And Versatility; Switch Type: Paddle; Tool Weight: 4.400 LB; Tool Free Guard: Yes; Spindle Lock: Yes Large Button; Position Handle: 3; Type 1 Guard: Yes; Type 27 Guard: Yes