Thomas and Betts 268-I-TB T&B® Squeeze Connector, Steel, 90°, Armored Cable, Insulated, 1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Squeeze Connector, Steel, 90°, Armored Cable, Insulated, 1/2 in. - 268-I-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Squeeze Connector, Steel, 90°, Armored Cable, Insulated, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 268-I-TB
    SKU: 25233203
    $5.00
    Checking Pricing
         
    Additional Features:Cap Lifts off by Simply Loosening Screws Part Way, Only Two Screws to Tighten
    Cable Range (Inches):0.813 to 0.937 in.
    Color:Metallic
    Standard:UL E23018, CSA 2884
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 268-I-TB
    • Color Metallic
    • UNSPSC 39121419
    • Additional Features Cap Lifts off by Simply Loosening Screws Part Way, Only Two Screws to Tighten
    • Cable Range (Inches) 0.813 to 0.937 in.
    Product Overview:
    Squeeze Connector, 90 Degree Bend, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Range 0.813 to 0.837 Inch, Insulated Throat, Steel