Milwaukee Tool 2677-21 6 Ton Knockout Tool Kit | Graybar Store
Milwaukee Tool - 6 Ton Knockout Tool Kit - 2677-21
+ / - Hover over image to Zoom
Other Views

    6 Ton Knockout Tool Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2677-21
    SKU: 25850154
    $1,363.33
    Checking Pricing
         
    Hole Diameter (Inches):1/2 to 2 in.
    Product Includes:Knockout Tool, Battery, Charger, (3) Draw Studs, Punch and Die Sets, Alignment System, Carrying Case
    Hole Size:1/2 to 4 in.
    No. of Pieces:8
    Tool Application:Hole Making
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2677-21
    • Type Knockout Tool
    • UNSPSC 27112826
    • Brand Milwaukee®
    • Hole Diameter (Inches) 1/2 to 2 in.
    • Hole Size 1/2 to 4 in.
    • Materials Mild Steel, Stainless Steel
    • No. of Pieces 8
    • Product Includes Knockout Tool, Battery, Charger, (3) Draw Studs, Punch and Die Sets, Alignment System, Carrying Case
    • Tool Application Hole Making
    • For Use With Mild Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FORCE LOGIC™ 6 Ton Knockout Tool 1/2 in. - 2 in. Kit
    Each product within the Milwaukee Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ FORCE LOGIC™ 6 Ton Knockout Tool carries these benefits forward to service applications. It is powerful enough to punch up to 4 in. holes in 14 gauge mild steel and 40% lighter weight. Its compact, right angle design delivers the best clearance in tight spaces. The Quick Connect Alignment System delivers easy set-up without the weight of the tool, and speeds up repetitive punching. The EXACT™ punches and dies are rated for both mild and stainless steel punching. Vivid red cross hairs aid in accurate alignment, and the gripping surface on punches enables faster threading. The M18™ FORCE LOGIC™ 6 Ton Knockout Tool delivers the Easiest Way to Punch!