Milwaukee Tool 2676-23 FORCELOGIC™ M18™ 10-Ton Knockout Tool Kit | Graybar Store
     
Milwaukee Tool - FORCELOGIC™ M18™ 10-Ton Knockout Tool Kit - 2676-23
+ / - Hover over image to Zoom
Other Views

    FORCELOGIC™ M18™ 10-Ton Knockout Tool Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2676-23
    SKU: 25668598
    $2,292.09
    Checking Pricing
         
    Kit Includes:Knockout Tool, (2) Batteries, Charger, (10) Dies, (10) Punches, (3) Draw Studs, Ball Stud, Coupler, Collar, (2) Carrying Cases
    No. of Pieces:32
    Power Source:Battery Pack
    Tool Application:Cutting Holes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2676-23
    • Type 10 Ton
    • UNSPSC 27112826
    • Brand M18 Force Logic
    • Kit Includes Knockout Tool, (2) Batteries, Charger, (10) Dies, (10) Punches, (3) Draw Studs, Ball Stud, Coupler, Collar, (2) Carrying Cases
    • No. of Pieces 32
    • Power Source Battery Pack
    • Tool Application Cutting Holes
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Force™ M18™ 10-Ton Knockout Tool 1/2 In. to 4 In. Kit
    EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!