Milwaukee Tool 2676-22 FORCELOGIC™ M18™ 10-Ton Knockout To | Graybar Store
     
Milwaukee Tool - FORCELOGIC™ M18™ 10-Ton Knockout To - 2676-22
+ / - Hover over image to Zoom
Other Views

    FORCELOGIC™ M18™ 10-Ton Knockout To

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2676-22
    SKU: 25668597
    $1,870.06
    Checking Pricing
         
    Kit Includes:Knockout Tool, (2) Batteries, Charger, (6) Dies, (6) Punches, (3) Draw Studs, Ball Stud, Coupler, Collar, Carrying Case
    No. of Pieces:22 Pc.
    Power Source:Battery Pack
    Tool Application:Cutting Holes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2676-22
    • Type 10 Ton
    • UNSPSC 27112826
    • Brand Milwaukee®
    • Kit Includes Knockout Tool, (2) Batteries, Charger, (6) Dies, (6) Punches, (3) Draw Studs, Ball Stud, Coupler, Collar, Carrying Case
    • No. of Pieces 22 Pc.
    • Power Source Battery Pack
    • Tool Application Cutting Holes
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Force™ M18™ 10-Ton Knockout Tool 1/2 In. to 2 In. Kit
    The Milwaukee (2676-22) M18 force logic high capacity knockout tool is the easiest way to punch holes. Each product within the Milwaukee knockout system was built on the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The result is a group of tools and accessories that redefine accuracy, durability, and productivity. The M18 knockout tool punches up to 4 in. holes in 12-gauge stainless steel. Its compact right angle design allows the user to operate in tighter spaces while reducing fatigue. Milwaukee knockout tools and punches/dies are compatible with all other major brands.