Leviton 26725-404 Lamp Holder, Thermoplastic, Compact Fluorescent, GX24q-4 Base Base, 600 V, 75 W, White | Graybar Store
     
Leviton - Lamp Holder, Thermoplastic, Compact Fluorescent, GX24q-4 Base Base, 600 V, 75 W, White - 26725-404
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, Thermoplastic, Compact Fluorescent, GX24q-4 Base Base, 600 V, 75 W, White

    Manufacturer: Leviton
    Manufacturer #: 26725-404
    SKU: 25066902
    $15.83
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lampholder Type:CFL
    Lamp Base:GX24Q-4 Base
    Voltage Rating:600V
    Wattage:42W
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 26725-404
    • Color White
    • UNSPSC 39101605
    • Lamp Base GX24Q-4 Base
    • Lampholder Type CFL
    • Wattage 42W
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    GX24q-4 Base, 42W 4-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Snap-In, Yellow Color Code,, Quick-Connect 18AWG Solid or Str. Tinned - White Body