Leviton 26725-403 Compact Fluorescent Lampholder, 10mm, Color Code Orange, Body White | Graybar Store
     
Leviton - Compact Fluorescent Lampholder, 10mm, Color Code Orange, Body White - 26725-403
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lampholder, 10mm, Color Code Orange, Body White

    Manufacturer: Leviton
    Manufacturer #: 26725-403
    SKU: 25063268
    $8.06
    Checking Pricing
         
    Color:Orange
    Lamp Base:G24q-3 and GX24q-3 Base
    Lampholder Type:Fluorescent
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 26725-403
    • Color Orange
    • UNSPSC 39101605
    • Lamp Base G24q-3 and GX24q-3 Base
    Product Overview:
    Compact Fluorescent Lampholder, 10mm, Color Code Orange, Body White
    UL Listed (E5833);CSA Certified (LR-1863);NOM Certified (057)