Leviton 26720-300 Lamp Holder, Compact Fluorescent, GX23 Bi-Pin Base, White | Graybar Store
     
Leviton - Lamp Holder, Compact Fluorescent, GX23 Bi-Pin Base, White - 26720-300
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, Compact Fluorescent, GX23 Bi-Pin Base, White

    Manufacturer: Leviton
    Manufacturer #: 26720-300
    SKU: 97105582
    $8.79
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lampholder Type:CFL
    Lamp Base:GX23 Base
    Color:White
    Additional Features:Top Snap-In, 2-Pin
    Wattage:18AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 26720-300
    • Color White
    • UNSPSC 39101605
    • Additional Features Top Snap-In, 2-Pin
    • Lamp Base GX23 Base
    Product Overview:
    GX23 Base, 2-Pin, Compact Fluorescent Lampholder, Vertical, Top Snap-In, Black Color Code,, Quick-Connect 18AWG Solid or Str. Tinned - White Body