Milwaukee Tool 2672-21S M18™ FORCE LOGIC™ Cable Cutter Kit, 477 ACSR | Graybar Store
     
Milwaukee Tool - M18™ FORCE LOGIC™ Cable Cutter Kit, 477 ACSR - 2672-21S
+ / - Hover over image to Zoom
Other Views

    M18™ FORCE LOGIC™ Cable Cutter Kit, 477 ACSR

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2672-21S
    SKU: 25783780
    $2,027.56
    Checking Pricing
         
    Capacity:750MCM Cu / 1000 Al
    Tool Application:Cable Cutting
    Length:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2672-21S
    • Type Cable Cutter
    • UNSPSC 23151901
    • Capacity 750MCM Cu / 1000 Al
    • Length 14 in.
    • Materials Steel Blade
    • Tool Application Cable Cutting
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Force Logic™ Cable Cutter Kit with 477 ACSR Jaws
    The M18™ Force Logic™ cable cutter kit with 477 ACSR jaws is the fastest way to cut. This open jaw, fully balanced in-line tool delivers unmatched control and accuracy. Featuring patented anti-spreading jaws, this compact tool powers through 477 hen ACSR in seconds. Milwaukee delivers on its heavy duty promise making up to 1,000 cuts on a single set of blades. Powered by a POWERSTATE™ brushless motor and M18™ REDLITHIUM™ battery this tool can make over 280 cuts on a M18™ 2.0 battery, making it the most productive tool of its kind.