Milwaukee Tool 2672-21 M18™ FORCE LOGIC™ Cable Cutter Kit, 750 MCM | Graybar Store
Milwaukee Tool - M18™ FORCE LOGIC™ Cable Cutter Kit, 750 MCM - 2672-21
+ / - Hover over image to Zoom
Other Views

    M18™ FORCE LOGIC™ Cable Cutter Kit, 750 MCM

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2672-21
    SKU: 25855839
    Checking Pricing
    Capacity:477 Hen ACSR
    Tool Application:Cable Cutting
    Length:14 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2672-21
    • Type Cable Cutter
    • UNSPSC 23151901
    • Capacity 477 Hen ACSR
    • Length 14 in.
    • Materials Steel Blade
    • Tool Application Cable Cutting
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Force Logic™ Cable Cutter Kit with 750 MCM Cu Jaws
    The M18™ Force Logic™ cable cutter kit with 750 MCM Cu/AL jaws delivers the fastest installation ready cuts. This open jaw, fully balanced in-line tool allows you to cut effortlessly in the tightest panels without looping. Featuring the best power to size ratio, this compact tool powers through 750 MCM copper or 1000 MCM aluminum 2x faster than the leading competitor. Powered by a Milwaukee® POWERSTATE™ brushless motor and M18™ REDLITHIUM™ 2.0 battery this tool can make over 250 cuts per charge, delivering industry leading run-time and unmatched productivity.