Milwaukee Tool 2668-22 3/8 in. Right Angle Impact Wrench Kit | Graybar Store
     
Milwaukee Tool - 3/8  in.   Right Angle Impact Wrench Kit - 2668-22
+ / - Hover over image to Zoom
Other Views

    3/8 in. Right Angle Impact Wrench Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2668-22
    SKU: 25963909
    $499.99
    Checking Pricing
         
    Chuck Size:3/8 in.
    IPM:0 to 2400 and 0 to 3400
    Kit Includes:Impact Wrench, (2) Batteries, Battery Charger and Carrying Case
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2668-22
    • Type Impact Wrench
    • UNSPSC 27112713
    • Chuck Size 3/8 in.
    • Finish Rubber Overmold Finish
    • Handle Color Red and Black
    • Handle Material Rubber
    • Kit Includes Impact Wrench, (2) Batteries, Battery Charger and Carrying Case
    • Volts 18V
    • IPM 0 to 2400 and 0 to 3400
    • Handle Type Paddle Switch
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless 2-Speed 3/8 in. Right Angle Impact Wrench 2XC Kit
    The M18™ Cordless 2-Speed 3/8 in. Right Angle Impact Wrench offers users maximum access, and ultimate speed & control over their hard to reach fastening applications. Its 1.7 in. head profile fits where pistol-grip impact tools cannot, and its extended paddle switch allows trademen to operate their tool from multiple grip points. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-Mode Drive Control™. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ Cordless 2-Speed 3/8 in. Right Angle Impact Wrench features an LED Light to illuminate work surfaces.