Bridgeport Fittings 266 Compression Coupling, Steel, EMT Conduit, 2-1/2 in. | Graybar Store
     
Bridgeport Fittings - Compression Coupling, Steel, EMT Conduit, 2-1/2 in. - 266
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, Steel, EMT Conduit, 2-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 266
    SKU: 99534656
    $41.76
    Checking Pricing
         
    Size:2-1/2 in.
    Additional Features:Concrete Tight
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 266
    • Size 2-1/2 in.
    • UNSPSC 39131707
    • Additional Features Concrete Tight
    • Materials Steel
    Product Overview:
    Coupling, Compression, Steel, Size 2 1/2 Inch
    Used to join two lengths of EMT. Concrete-tight.