Milwaukee Tool 2657-20 M18 2 SPEED 1/4 Hex Impact Driver | Graybar Store
     
Milwaukee Tool - M18 2 SPEED 1/4  Hex Impact Driver - 2657-20
+ / - Hover over image to Zoom
Other Views

    M18 2 SPEED 1/4 Hex Impact Driver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2657-20
    SKU: 25705034
    $150.28
    Checking Pricing
         
    Additional Features:1/4" Hex Quick Change
    Chuck Size:1/4 In.
    Kit Includes:Impact Driver, Belt Clip
    No. of Pieces:2 Pcs.
    Power Source:Battery
    Tool Application:Driving/Fastening
    Torque (Inch per Pound):1500 in-lbs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2657-20
    • Type Impact Driver
    • UNSPSC 27111742
    • Additional Features 1/4" Hex Quick Change
    • Brand Milwaukee®
    • Chuck Size 1/4 In.
    • Finish Red/Black
    • Handle Color Red/Black
    • Handle Material Rubber Overmold
    • Kit Includes Impact Driver, Belt Clip
    • Materials Reinforced Fiberglass
    • No. of Pieces 2 Pcs.
    • Power Source Battery
    • Tool Application Driving/Fastening
    • Torque (Inch per Pound) 1500 in-lbs
    • Volts 18V
    • Handle Type Pistol Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ 2 Speed 1/4 Hex Impact Driver
    The M18™ cordless 2-speed 1/4 In. hex impact driver is the most powerful 1/4 In. hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 ipm and 1,500 in-lbs of fastening torque for class-leading performance. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-mode DRIVE CONTROL™. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/4 In. hex impact driver features an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.