Milwaukee Tool 2654-22 M18™ FUEL™ 3/8" Impact Wrench Kit | Graybar Store
     
Milwaukee Tool - M18™ FUEL™ 3/8
+ / - Hover over image to Zoom
Other Views

    M18™ FUEL™ 3/8" Impact Wrench Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2654-22
    SKU: 25541860
    $454.90
    Checking Pricing
         
    Additional Features:Utilizes a friction ring design for fast, easy socket changes
    Chuck Size:3/8 In.
    Kit Includes:Impact Wrench, (2) Batteries, Charger, Belt Clip, Carrying Case
    No. of Pieces:6 Pcs.
    Power Source:Battery
    Tool Application:Fastening
    Torque (Inch per Pound):2400 in-lbs/200 ft-lbs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2654-22
    • Type Impact Wrench
    • UNSPSC 27112713
    • Additional Features Utilizes a friction ring design for fast, easy socket changes
    • Brand Milwaukee®
    • Chuck Size 3/8 In.
    • Finish Red/Black
    • Handle Color Black
    • Handle Material Rubber Overmold
    • Kit Includes Impact Wrench, (2) Batteries, Charger, Belt Clip, Carrying Case
    • Materials Reinforced Fiberglass
    • No. of Pieces 6 Pcs.
    • Power Source Battery
    • Tool Application Fastening
    • Torque (Inch per Pound) 2400 in-lbs/200 ft-lbs
    • Volts 18V
    • Handle Type Pistol Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 3/8 In. Impact Wrench Kit
    Powered by FUEL™ technology, the 2654 delivers a best-in-class 200 ft-lbs. / 2,400 in-lbs of torque in a compact design. The Milwaukee® POWERSTATE™ brushless motor provides increased efficiency, lasts longer and delivers maximum power. The Milwaukee® REDLITHIUM™ XC 4.0 battery pack is the most durable pack on the market and provides up to 2X more run time. REDLINK Plus™ electronic intelligence allows the operator to choose between 3 fastening modes with Milwaukee's proprietary DRIVE CONTROL™ feature. The FUEL™ 3/8 In. Compact Impact Wrench utilizes a friction ring design for fast, easy socket changes.