Milwaukee Tool 2653-22CT M18 FUEL 1/4 in. Hex Impact CP Kit | Graybar Store
     
Milwaukee Tool - M18 FUEL 1/4 in. Hex Impact CP Kit - 2653-22CT
+ / - Hover over image to Zoom
Other Views

    M18 FUEL 1/4 in. Hex Impact CP Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2653-22CT
    SKU: 25446309
    $324.17
    Checking Pricing
         
    Additional Features:Compact Kit
    Chuck Size:1/4 in.
    Kit Includes:Impact Driver, (2) Batteries, Charger, Belt Clip, Carrying Case
    No. of Pieces:6 Pcs.
    Power Source:M18 REDLITHIUM 4.0
    Tool Application:Driving/Fastening
    Torque (Inch per Pound):1600 in.-lb.
    RPM:0 to 2900 RPM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2653-22CT
    • Type Hex Impact Driver Kit
    • UNSPSC 27112713
    • Additional Features Compact Kit
    • Brand M18 FUEL
    • Chuck Size 1/4 in.
    • Finish Red/Black
    • Handle Color Black
    • Handle Material Rubber Overmold
    • Kit Includes Impact Driver, (2) Batteries, Charger, Belt Clip, Carrying Case
    • Materials Reinforced Fiberglass
    • No. of Pieces 6 Pcs.
    • Power Source M18 REDLITHIUM 4.0
    • Tool Application Driving/Fastening
    • Torque (Inch per Pound) 1600 in.-lb.
    • Volts 18V
    • RPM 0 to 2900 RPM
    • Handle Type Pistol Grip
    • SKU Spec Sheet
      2653-22CT Specification Sheet
      2653-22CT Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hex Impact Driver Kit
    Milwaukee Powerstate brushless motor runs cooler, lasts longer and delivers upto 55 PCT faster application speed; REDLINK PLUS intelligence ensures optimized performance and protection from overload, overheating and over-discharge; Milwaukee REDLITHIUM battery pack is the most durable pack on the market and provides up to 50 PCT more run time; DRIVE CONTROL : Three fastening modes provide variable power and speed for precision work and heavy duty applications; Provides up to 3X longer motor life; The onboard fuel gauge helps you monitor the charge more accurately, so there s less downtime on the job; The built-in LED light illuminates work surfaces in dark locations; Includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger; Includes: M18 FUEL 1/4 IN hex impact drive (2653-20), M18 REDLITHIUM XC4.0 extended capacity battery (48-11-1840), M18 and M12 multi-voltage charger (48-59-1812), belt clip, carrying case; 5 year tool warranty; 2 year battery warranty; Package type: Compact kit