Milwaukee Tool 2646-22CT Grease Gun Kit | Graybar Store
Milwaukee Tool - Grease Gun Kit - 2646-22CT
+ / - Hover over image to Zoom
Other Views

    Grease Gun Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2646-22CT
    SKU: 25963901
    $464.15
    Checking Pricing
         
    Additional Features:10,000 PSI
    Kit Includes:Grease Gun, (2) Batteries, Battery Charger, Shoulder Strap, Hose, High Pressure Coupler and Carrying Case
    No. of Pieces:8
    Power Source:M18 Batteries
    Tool Application:Dispensing Grease
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2646-22CT
    • Type Grease Gun
    • UNSPSC 27112901
    • Additional Features 10,000 PSI
    • Kit Includes Grease Gun, (2) Batteries, Battery Charger, Shoulder Strap, Hose, High Pressure Coupler and Carrying Case
    • No. of Pieces 8
    • Power Source M18 Batteries
    • Tool Application Dispensing Grease
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless 2-Speed Grease Gun Kit
    The M18™ Cordless 2-Speed Grease Gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool's 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool's stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48 in. flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-16-2646). Powered by an M18™ REDLITHIUM™ Battery pack, this is the industry's only 18V grease gun that's battery is compatible with a system of tools. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.