Milwaukee Tool 2645-20 M18 Jigsaw | Graybar Store
Milwaukee Tool - M18 Jigsaw - 2645-20
+ / - Hover over image to Zoom
Other Views

    M18 Jigsaw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2645-20
    SKU: 25669251
    $172.20
    Checking Pricing
         
    Additional Features:Bevel Stops: 0/90, 15, 30, 45 Degrees
    Blade Type:Jig Saw Blade
    Kit Includes:Jig Saw
    No. of Pieces:1 pc.
    Power Source:Battery Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2645-20
    • Type Cordless
    • UNSPSC 27112734
    • Additional Features Bevel Stops: 0/90, 15, 30, 45 Degrees
    • Blade Type Jig Saw Blade
    • Brand M18
    • Kit Includes Jig Saw
    • No. of Pieces 1 pc.
    • Power Source Battery Pack
    • Volts 18V
    • For Use With Jig Saw Blade
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless Lithium-Ion Jig Saw - Bare Tool
    QUIK-LOK Blade Clamp- Provides Fast And Easy Keyless Blade Change; Tool Free Shoe Bevel With Positive Stops- Allows For Quick And Accurate Shoe Adjustment. The Tool Free Shoe Bevel With Positive Stops Allows For A Maximum 45 DEG Bevel In Either Direction With Detents At 0, 15, 30, And 45 DEG; Position Orbital Cutting-Milwaukee 5-Position Orbital Cutting Offers The Most Versatility For Application Specific Cutting Than Any Cordless Jig Saw On The Market; Over-Molded Grip With Variable Speed Trigger- Provides Optimal Control For Cutting A Variety Of Materials; Non-Marring Shoe- Protects The Work Surface From Damage; Sfpm: 2200 SPM; Orbital Action: Yes-5 Position; Tool Free Bevel: Yes; Tool Weight: 6.250 LB; Bevel Capacity: 45 DEG; Tool Free Blade Change: Yes; Tool Length: 10-1/2 IN