Kichler Lighting 2640NI Galaxie Series Pendant Fixture, Incandescent, 120V, 150W, 1-Light, Brushed Nickel, Clear Glass Cover | Graybar Store
     
Kichler Lighting - Galaxie Series Pendant Fixture, Incandescent, 120V, 150W, 1-Light, Brushed Nickel, Clear Glass Cover - 2640NI
+ / - Hover over image to Zoom
Other Views

    Galaxie Series Pendant Fixture, Incandescent, 120V, 150W, 1-Light, Brushed Nickel, Clear Glass Cover

    Manufacturer: Kichler Lighting
    Manufacturer #: 2640NI
    SKU: 25072255
    $391.76
    Checking Pricing
         
    Base Backplate:5 in. Diameter
    Cover Style:Clear Glass
    Color:Brushed Nickel
    Chain Length:36 in.
    Diameter (Inches):22-1/2 in.
    Environment:Dry
    Height (Inches):9.5 in.
    No. of Lights:1
    Wattage:150W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 2640NI
    • Color Brushed Nickel
    • UNSPSC 39111522
    • Base Type Medium Screw
    • Chain Length 36 in.
    • Cover Style Clear Glass
    • Diameter (Inches) 22-1/2 in.
    • Environment Dry
    • Height (Inches) 9.5 in.
    • Lamp Type Incandescent
    • Series Galaxie
    • Voltage 120V
    • Wattage 150W
    • No. of Lights 1
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 5 in. Diameter
    Product Overview: