Leviton 2640 V-0-MAX™ Locking Receptacle, Flush-Mount, 30A, 480V, Industrial, Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - V-0-MAX™ Locking Receptacle, Flush-Mount, 30A, 480V, Industrial, Black - 2640
+ / - Hover over image to Zoom
Other Views

    V-0-MAX™ Locking Receptacle, Flush-Mount, 30A, 480V, Industrial, Black

    Manufacturer: Leviton
    Manufacturer #: 2640
    SKU: 92116822
    $49.39
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA L8-30R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2640
    • Color Black
    • UNSPSC 39121406
    • Grade Industrial Grade
    • Materials PBT
    • NEMA Rating NEMA L8-30R
    Product Overview:
    V-0-MAX™ Locking Receptacle, Flush-Mount, 30A, 480V, Industrial, Black
    Standard: NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No.42; UL Fed Spec WC-596 (File E13399); UL Listed 498; Connection: Back Wired, Side Wired