Bridgeport Fittings 263 Compression Coupling, Steel, EMT Conduit, 1-1/4 in. | Graybar Store
     
Bridgeport Fittings - Compression Coupling, Steel, EMT Conduit, 1-1/4 in. - 263
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, Steel, EMT Conduit, 1-1/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 263
    SKU: 88031613
    $5.69
    Checking Pricing
         
    Size:1-1/4 in.
    Additional Features:Concrete Tight
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 263
    • Size 1-1/4 in.
    • Type Coupling
    • UNSPSC 39131707
    • Additional Features Concrete Tight
    • Finish Zinc Electroplated Finish
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With To Join EMT to Box or Enclosure
    • Standard cULus
    • SKU Spec Sheet
      263 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Coupling, Compression, Steel, Size 1-1/4 Inch
    Used to join two lengths of EMT. Concrete-tight.