Milwaukee Tool 2629-20 M18 Band Saw | Graybar Store
Milwaukee Tool - M18 Band Saw - 2629-20
+ / - Hover over image to Zoom
Other Views

    M18 Band Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2629-20
    SKU: 25672471
    $311.19
    Checking Pricing
         
    Additional Features:45% Lighter than Deep Cut - 10.25 Lbs. Compact Light Weight Design for Cutting Overhead and in Tight Places
    Blade Length (Inches):35-3/8
    Blade Type:Band Saw
    Capacity:3-1/4 in. Round and Rectangle
    Kit Includes:Band Saw
    No. of Pieces:2 pcs.
    Power Source:Lithium-Ion
    RPM:480 RPM No Load and 390 RPM Loaded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2629-20
    • Application For Cutting Metal In-Place, Overhead Or In Tight Spaces
    • Type Cordless
    • UNSPSC 27112709
    • Additional Features 45% Lighter than Deep Cut - 10.25 Lbs. Compact Light Weight Design for Cutting Overhead and in Tight Places
    • Blade Length (Inches) 35-3/8
    • Blade Type Band Saw
    • Brand M18
    • Capacity 3-1/4 in. Round and Rectangle
    • Kit Includes Band Saw
    • No. of Pieces 2 pcs.
    • Power Source Lithium-Ion
    • Volts 18V
    • For Use With Band Saw Blades
    • RPM 480 RPM No Load and 390 RPM Loaded
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless Lithium-Ion Band Saw - Bare Tool
    45 PCT Lighter Than Deep Cut 10.25 LB Compact Light Weight Design For Cutting Overhead And In Tight Places; 3-1/4 IN Cut Capacity Cuts Most Common Materials For Electrician, Plumber And Mechanical Cutting Applications. Single Pass Cut On 3 IN Copper, 3 IN Angle Iron, 2-1/2 IN Conduit; Tool-Free Adjustable Material Shoe Quickly Adjusts The Shoe And Allows Flush Cuts When Working With installed Materials Against Walls And Ceilings; Led Work Light Illuminates The Cut Line In Dark Areas; Blade Ejection System-Quickly Change The Blade By Moving The Material Guide Into The Up Position And Depressing The Blade Ejection Button; Drop Resistant Pulley Guard-Engineered Geometries & High Impact Polymer; Cast Aluminum Gear Case-Withstands Jobsite Abuse & Maintains Gear Positioning; Speed Control: On/Off Trigger; Sfpm: 480 SFPM; Blade Length: 35-3/8 IN; Length: 16 IN; Tool Weight: 9 LB