Milwaukee Tool 2626-22 Multi-Tool Kit | Graybar Store
Milwaukee Tool - Multi-Tool Kit - 2626-22
+ / - Hover over image to Zoom
Other Views

    Multi-Tool Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2626-22
    SKU: 25963902
    $409.03
    Checking Pricing
         
    Kit Includes:Multi-Tool, (2) Batteries, Battery Charger, Adapter, (5) Sanding Sheets, Sanding Pad, Wood Cutting Blade and Contractor Bag
    No. of Pieces:13
    Product Includes:Sanding Sheets, Sanding Pad and Wood Cutting Blade
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2626-22
    • Type Multi-Tool
    • UNSPSC 27112709
    • Kit Includes Multi-Tool, (2) Batteries, Battery Charger, Adapter, (5) Sanding Sheets, Sanding Pad, Wood Cutting Blade and Contractor Bag
    • No. of Pieces 13
    • Product Includes Sanding Sheets, Sanding Pad and Wood Cutting Blade
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless LITHIUM-ION Multi-Tool Kit
    The Milwaukee® M18™ Cordless Multi-Tool Kit cuts up to 50% faster and delivers up to 2X more cuts per charge than the competitors.With best-in-class speed and performance, the cordless Multi-Tool offers the versatility to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi-Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It's powered by the M18™ REDLITHIUM Battery to deliver up to 40% more runtime. Use it to make flush or plunge cuts, remove grout, sand in corners and tackle other awkward jobs. The M18 Multi-Tool's Constant Power Technology maintains blade speed for faster cutting during heavy applications. The 12-setting dial allows users to match the speed to the application. With the universal adapter (included), the Multi-Tool is compatible with most competitor accessories. The kit includes an M12 XC High Capacity REDLITHIUM Battery Pack, an M18 & M12 Multi-Voltage Charger, 5 assorted sanding sheets, sanding pad, wood cutting blade and contractor bag.