Milwaukee Tool 2626-20 M18 Mult-Tool | Graybar Store
Milwaukee Tool - M18 Mult-Tool - 2626-20
+ / - Hover over image to Zoom
Other Views

    M18 Mult-Tool

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2626-20
    SKU: 25631124
    $154.44
    Checking Pricing
         
    Kit Includes:Multi-Tool, Blade
    No. of Pieces:2 Pc.
    Power Source:Battery Pack
    Tool Application:Cutting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2626-20
    • Type Multi-Tool
    • UNSPSC 27112709
    • Brand Milwaukee®
    • Kit Includes Multi-Tool, Blade
    • No. of Pieces 2 Pc.
    • Power Source Battery Pack
    • Tool Application Cutting
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Multi-Tool
    The M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11,000 to 18,000 OPM with constant power technology to maintain speed under load. This tool includes tool-free blade change and an universal adapter to be compatible with most competitive accessories on the market today. Milwaukee® Durability with under the hood all metal gearbox, battery isolation, and REDLITHIUM™ intelligence.