Milwaukee Tool 2625-21 HACKZALL® M18™ Reciprocating Saw, Cordless | Graybar Store
     
Milwaukee Tool - HACKZALL® M18™ Reciprocating Saw, Cordless - 2625-21
+ / - Hover over image to Zoom
Other Views

    HACKZALL® M18™ Reciprocating Saw, Cordless

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2625-21
    SKU: 25278760
    $282.88
    Checking Pricing
         
    Additional Features:One-handed design provides superior control & versatility over a standard reciprocating saw
    Blade Type:HACKZALL™ and SAWZALL® Blades
    Kit Includes:HACKZALL® Reciprocating Saw, SAWZALL® Blade, Battery, Charger, Contractor Blade
    No. of Pieces:5
    Power Source:M12 REDLITHIUM XC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2625-21
    • Application For Used With HACKZALL And SAWZALL Style Blades
    • Type Cordless One-Handed Reciprocating Saw Kit
    • UNSPSC 27112747
    • Additional Features One-handed design provides superior control & versatility over a standard reciprocating saw
    • Blade Type HACKZALL™ and SAWZALL® Blades
    • Brand HACKZALL
    • Kit Includes HACKZALL® Reciprocating Saw, SAWZALL® Blade, Battery, Charger, Contractor Blade
    • No. of Pieces 5
    • Power Source M12 REDLITHIUM XC
    • Volts 18V
    • For Use With HACKZALL™ and SAWZALL® Blades
    • SKU Spec Sheet
      2625-21 Specification Sheet
      2625-21 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hackzall® M18™ Cordless Lithium-Ion One-Handed Reciprocating Saw Kit
    One-handed design provides superior control and versatility over a standard reciprocating saw; Compact size allows for cutting in tight spaces, and light weight makes overhead work easier; QUIK-LOK 1/2 IN universal tang blade clamp offers fast, easy tool free blade changes; Built-In LED light illuminates the work surface while cutting; Compatible with M18 XC high capacity RED LITHIUM batteries and M18 compact RED LITHIUM batteries; Features dual gear anti-vibration system for unmatched comfort and control; A 3/4 IN stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC; 1 Hr charge; Soft grip; Battery capacity: 3 AMP/Hr; Includes: HACKZALL M18 cordless LITHIUM-ION one-handed reciprocating saw (2625-20), M18 REDLITHIUM XC extended capacity battery (48-11-1828), M18 and M12 multi-voltage charger (48-59-1812), Contactor bag; 5 year tool warranty