Milwaukee Tool 2625-20 18v Cordless One-Handed Recip Saw | Graybar Store
     
Milwaukee Tool - 18v Cordless One-Handed Recip Saw - 2625-20
+ / - Hover over image to Zoom
Other Views

    18v Cordless One-Handed Recip Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2625-20
    SKU: 25278758
    $151.78
    Checking Pricing
         
    Additional Features:One-handed design provides superior control & versatility over a standard reciprocating saw
    Blade Type:HACKZALL™ and SAWZALL® Blades
    Kit Includes:HACKZALL® Reciprocating Saw, SAWZALL® Blade
    No. of Pieces:2 Pc.
    Power Source:Battery Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2625-20
    • Type Reciprocating Saw
    • UNSPSC 27111559
    • Additional Features One-handed design provides superior control & versatility over a standard reciprocating saw
    • Blade Type HACKZALL™ and SAWZALL® Blades
    • Brand Milwaukee®
    • Kit Includes HACKZALL® Reciprocating Saw, SAWZALL® Blade
    • No. of Pieces 2 Pc.
    • Power Source Battery Pack
    • Volts 18V
    • For Use With HACKZALL™ and SAWZALL® Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hackzall® M18™ Cordless Lithium-Ion One-Handed Reciprocating Saw (Bare Tool)
    The Hackzall®M18™ cordless lithium-ion one- handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4 In. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a Quik-Lok® blade clamp which offers fast and easy blade changes.