Pass and Seymour (Legrand) 2623-I Decorator Switch, 3-Way, 20A, 120/277V, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Decorator Switch, 3-Way, 20A, 120/277V, Ivory - 2623-I
+ / - Hover over image to Zoom
Other Views

    Decorator Switch, 3-Way, 20A, 120/277V, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2623-I
    SKU: 92140509
    $28.02
    Checking Pricing
         
    Amperage:20
    Color:Ivory
    Switch Type:3way
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2623-I
    • Color Ivory
    • Amperage 20
    • UNSPSC 39122226
    Product Overview:
    Three-way, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, Ivory.
    Three-way, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, Ivory.