Raco 2623 Set-Screw Coupling, Zinc Die Cast, EMT Conduit, 3/4 in. | Graybar Store
     
Raco - Set-Screw Coupling, Zinc Die Cast, EMT Conduit, 3/4 in. - 2623
+ / - Hover over image to Zoom
Other Views

    Set-Screw Coupling, Zinc Die Cast, EMT Conduit, 3/4 in.

    Manufacturer: Raco
    Manufacturer #: 2623
    SKU: 88217979
    $5.27
    Checking Pricing
         
    Size:3/4 in.
    Additional Features:rugged metallic construction, concrete tight connection when taped
    Color:Silver
    Standard:UL CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2623
    • Color Silver
    • Size 3/4 in.
    • UNSPSC 39131707
    • Additional Features rugged metallic construction, concrete tight connection when taped
    • Materials Die Cast Zinc
    • For Use With EMT Conduit
    • Standard UL CSA
    • SKU Spec Sheet
      2623 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Raco® Set-Screw Coupling, Zinc Die Cast, EMT Conduit, 3/4 in.
    Zinc die cast set-screw coupling for 3/4 inch EMT.