Pass and Seymour (Legrand) 2621-W Decorator Switch, 1-Pole, 20A, 120/277V, White | Graybar Store
     
Pass and Seymour (Legrand) - Decorator Switch, 1-Pole, 20A, 120/277V, White - 2621-W
+ / - Hover over image to Zoom
Other Views

    Decorator Switch, 1-Pole, 20A, 120/277V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2621-W
    SKU: 92140523
    $19.64
    Checking Pricing
         
    Amperage:15
    Color:White
    Switch Type:1
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2621-W
    • Color White
    • Amperage 15
    • UNSPSC 39122226
    • Switch Style Rocker
    Product Overview:
    Single Pole, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, White.
    Single Pole, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, White.