Pass and Seymour (Legrand) 2621-BK Decorator Switch, 1-Pole, 20A, 120/277V, Black | Graybar Store
     
Pass and Seymour (Legrand) - Decorator Switch, 1-Pole, 20A, 120/277V, Black - 2621-BK
+ / - Hover over image to Zoom
Other Views

    Decorator Switch, 1-Pole, 20A, 120/277V, Black

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2621-BK
    SKU: 92140519
    $19.62
    Checking Pricing
         
    Amperage:20
    Color:Black
    Switch Type:sp
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2621-BK
    • Color Black
    • Amperage 20
    • UNSPSC 39122226
    Product Overview:
    Single Pole, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, Black
    Single Pole, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, Black