Milwaukee Tool 2621-21 Reciprocating Saw and Battery | Graybar Store
     
Milwaukee Tool - Reciprocating Saw and Battery - 2621-21
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw and Battery

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2621-21
    SKU: 25699538
    $318.81
    Checking Pricing
         
    Additional Features:Counter Balance Mechanism reduces vibration for more control and less fatigue
    Blade Type:Reciprocating Saw Blade
    Kit Includes:Saw, Battery, Charger, Blade, Carrying Case
    No. of Pieces:5 Pcs.
    Power Source:Battery Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2621-21
    • Type Reciprocating Saw
    • UNSPSC 27112747
    • Additional Features Counter Balance Mechanism reduces vibration for more control and less fatigue
    • Blade Type Reciprocating Saw Blade
    • Brand Milwaukee®
    • Kit Includes Saw, Battery, Charger, Blade, Carrying Case
    • No. of Pieces 5 Pcs.
    • Power Source Battery Pack
    • Volts 18V
    • For Use With Reciprocating Saw Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ SAWZALL® Reciprocating Saw - 1 Battery Kit
    The new, robust 2621 mechanism design is inspired from the M18 FUEL™ SAWZALL®. The upgraded gearing and mechanical components provide added durability. New bushing and seal prevent water and debris from entering the gear housing. Added flange prevents water from entering the motor housing. Improved, advanced overload and thermal protection extends the life of the tool. Gear protecting clutch protects the tool when the blade gets pinched or jammed.