Leviton 2615 Locking Flanged Inlet, 30A, 125V, NEMA L5-30P, 2P3W, Industrial, White | Graybar Store
     
Leviton - Locking Flanged Inlet, 30A, 125V, NEMA L5-30P, 2P3W, Industrial, White - 2615
+ / - Hover over image to Zoom
Other Views

    Locking Flanged Inlet, 30A, 125V, NEMA L5-30P, 2P3W, Industrial, White

    Manufacturer: Leviton
    Manufacturer #: 2615
    SKU: 92116962
    $48.67
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    NEMA Rating:NEMA L5-30P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Amperage:30A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2615
    • Color White
    • Amperage 30A
    • UNSPSC 39121406
    • Grade Commercial Grade
    • NEMA Rating NEMA L5-30P
    • Voltage Rating 125V
    • SKU Spec Sheet
      2615 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Locking Flanged Inlet, 30A, 125V, NEMA L5-30P, 2P3W, Industrial, White
    Standard: NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406); UL Fed Spec WC-596 (File E13393); UL Listed 498 (File E13393); Connection: Back Wired