Milwaukee Tool 2615-21 M18 Cordless Right Angle Drill, 18V | Graybar Store
     
Milwaukee Tool - M18 Cordless Right Angle Drill, 18V - 2615-21
+ / - Hover over image to Zoom
Other Views

    M18 Cordless Right Angle Drill, 18V

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2615-21
    SKU: 25783886
    $403.20
    Checking Pricing
         
    Chuck Size:3/8 in.
    Kit Includes:Drill, Battery, Charger, Carrying Case
    No. of Pieces:4 Pc.
    Power Source:M18 REDLITHIUM Lithium-Ion
    Tool Application:Drilling, Fastening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2615-21
    • Type Cordless Right Angle Drill
    • UNSPSC 27112703
    • Brand M18
    • Chuck Size 3/8 in.
    • Kit Includes Drill, Battery, Charger, Carrying Case
    • No. of Pieces 4 Pc.
    • Power Source M18 REDLITHIUM Lithium-Ion
    • Tool Application Drilling, Fastening
    • Volts 18V
    • SKU Spec Sheet
      2615-21 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cordless Right Angle Drill
    REDLITHIUM battery technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market; REDLINK intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger; Innovative electronic clutch: Delivers up to 150 LB-IN of torque with 11 settings plus drill mode for complete control in fastening applications; 125 LB-IN peak torque; 3/8 IN single sleeve ratcheting chuck: Allows quick and easy bit changes and maximum grip; Built-in LEDs: Illuminate work surface and indicate clutch position; The onboard fuel gauge helps you monitor the charge precisely, so there s less downtime on the job; An extended multi-position paddle switch gives you ultimate comfort and convenience during prolonged use; 1 HR charge; Battery capacity:2.8 AMP-HR; Includes: M18 cordless lithium-ion right angle drill (2615-20), M18 REDLITHIUM XC extended battery (48-11-1828), M18 and M12 multi-voltage charger (48-59-1812), carrying case; 3 year battery warranty; 5 year tool warranty