Milwaukee Tool 2615-20 2615-20 RghtAngDrill | Graybar Store
     
Milwaukee Tool - 2615-20 RghtAngDrill - 2615-20
+ / - Hover over image to Zoom
Other Views

    2615-20 RghtAngDrill

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2615-20
    SKU: 25803395
    $161.38
    Checking Pricing
         
    Additional Features:Built-in LEDs: Illuminate work surface and indicate clutch position
    Chuck Size:3/8 In.
    Kit Includes:Right Angle Drill
    No. of Pieces:1 Pc.
    Power Source:Battery Pack
    Tool Application:Drilling
    Torque (Inch per Pound):125 in-lbs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2615-20
    • Type Right Angle Drill
    • UNSPSC 27112703
    • Additional Features Built-in LEDs: Illuminate work surface and indicate clutch position
    • Brand Milwaukee®
    • Chuck Size 3/8 In.
    • Kit Includes Right Angle Drill
    • No. of Pieces 1 Pc.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Torque (Inch per Pound) 125 in-lbs
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless Lithium-Ion Right Angle Drill - Tool Only
    The combination of a 3.75 In. total head length and an integrated electronic clutch make the M18™ cordless lithium-ion right angle drill the most compact 18 V right angle drill driver in the industry. A 3/8 In. single sleeve keyless chuck, extended multi-position trigger and up to 125 in-lbs of torque provide versatility, ease of use and power that is unmatched.