Milwaukee Tool 2612-21 M18 5/8 SDS+ Kit | Graybar Store
Milwaukee Tool - M18 5/8 SDS+ Kit - 2612-21
+ / - Hover over image to Zoom
Other Views

    M18 5/8 SDS+ Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2612-21
    SKU: 25620415
    $402.91
    Checking Pricing
         
    Additional Features:2-Mode: Rotary Hammer and Drill Only
    Capacity:5/8" Solid Bit
    Kit Includes:Rotary Hammer, Battery, Charger, Depth Rod, Side Handle, Carrying Case
    No. of Pieces:6 Pc.
    Power Source:Battery Pack
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2612-21
    • Type Rotary Hammer
    • UNSPSC 20111611
    • Additional Features 2-Mode: Rotary Hammer and Drill Only
    • Brand Milwaukee®
    • Capacity 5/8" Solid Bit
    • Kit Includes Rotary Hammer, Battery, Charger, Depth Rod, Side Handle, Carrying Case
    • No. of Pieces 6 Pc.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Cordless 5/8 In. SDS Plus Rotary Hammer Kit
    The Milwaukee M18™ 5/8 In. SDS plus compact rotary hammer delivers up to 20% faster drilling, 50% longer life, and drills more than 100 holes per charge. The M18™ 5/8 In. SDS plus compact rotary hammer is ideal for drilling in tight spaces and overhead, while delivering the performance required by the professional. Powered by the M18™ REDLITHIUM™ battery, the Milwaukee® M18™ 5/8 In. SDS plus compact rotary hammer delivers 0-1, 300 RPM and 0-7,000 bpm. The electro-pneumatic design allows for drilling up to 5/8 In. holes in concrete and masonry. Two-mode operation - rotary hammer and rotation only - provides maximum versatility and dependable operation regardless of application or orientation.