Milwaukee Tool 2607-22 M18 Cmpct 1/2 Hammer Drill Drvr Kit | Graybar Store
     
Milwaukee Tool - M18 Cmpct 1/2 Hammer Drill Drvr Kit - 2607-22
+ / - Hover over image to Zoom
Other Views

    M18 Cmpct 1/2 Hammer Drill Drvr Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2607-22
    SKU: 25695614
    $441.22
    Checking Pricing
         
    Additional Features:1/2" Metal Single Sleeve - Ratcheting Lock Chuck
    Kit Includes:Hammer Drill, (2) Batteries, Charger, Carrying Case
    No. of Pieces:5 Pc.
    Power Source:Battery Pack
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2607-22
    • Type Hammer Drill
    • UNSPSC 20111603
    • Additional Features 1/2" Metal Single Sleeve - Ratcheting Lock Chuck
    • Brand Milwaukee®
    • Kit Includes Hammer Drill, (2) Batteries, Charger, Carrying Case
    • No. of Pieces 5 Pc.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Compact 1/2 In. Hammer Drill Driver Kit w/ XC Batteries
    The most compact hammer drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 In. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 In. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 In. metal chuck provide maximum durability, even on the most challenging work sites.