Milwaukee Tool 2606-22CT M18 Cmpct 1/2 Drill Driver Kit | Graybar Store
     
Milwaukee Tool - M18 Cmpct 1/2 Drill Driver Kit - 2606-22CT
+ / - Hover over image to Zoom
Other Views

    M18 Cmpct 1/2 Drill Driver Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2606-22CT
    SKU: 25647859
    $245.42
    Checking Pricing
         
    Additional Features:1/2" Metal Single Sleeve - Ratcheting Lock Chuck
    Chuck Size:1/2 In.
    Kit Includes:Drill/Driver, (2) Batteries, Charger, Carrying Case
    No. of Pieces:5 Pcs.
    Power Source:Battery
    Tool Application:Drilling/Driving
    Torque (Inch per Pound):500 in-lbs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2606-22CT
    • Type Drill/Driver
    • UNSPSC 27111742
    • Additional Features 1/2" Metal Single Sleeve - Ratcheting Lock Chuck
    • Brand Milwaukee®
    • Chuck Size 1/2 In.
    • Finish Red/Black
    • Handle Color Black
    • Handle Material Rubber Overmold
    • Kit Includes Drill/Driver, (2) Batteries, Charger, Carrying Case
    • Materials Reinforced Fiberglass
    • No. of Pieces 5 Pcs.
    • Power Source Battery
    • Tool Application Drilling/Driving
    • Torque (Inch per Pound) 500 in-lbs
    • Volts 18V
    • Handle Type Pistol Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Compact 1/2 In. Drill Driver Kit w/ Compact Batteries
    The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 In. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 In. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 In. metal chuck provide maximum durability, even on the most challenging work sites.