Milwaukee Tool 2605-22 Cordless Sds-Plus Rotary Hammer Kit | Graybar Store
     
Milwaukee Tool - Cordless Sds-Plus Rotary Hammer Kit - 2605-22
+ / - Hover over image to Zoom
Other Views

    Cordless Sds-Plus Rotary Hammer Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2605-22
    SKU: 25389717
    $871.86
    Checking Pricing
         
    Additional Features:3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    Capacity:2-1/8 in. Core Bit, 7/8 in. Solid Bit
    Kit Includes:Rotary Hammer, (2) Batteries, Charger, Depth Rod, Side Handle, Carrying Case
    No. of Pieces:7 pcs.
    Power Source:M18 Battery
    Tool Application:Drilling
    Speed:1400 RPM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2605-22
    • Type Cordless SDS-Plus Rotary Hammer Kit
    • UNSPSC 27111602
    • Additional Features 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    • Brand REDLITHIUM
    • Capacity 2-1/8 in. Core Bit, 7/8 in. Solid Bit
    • Kit Includes Rotary Hammer, (2) Batteries, Charger, Depth Rod, Side Handle, Carrying Case
    • No. of Pieces 7 pcs.
    • Power Source M18 Battery
    • Tool Application Drilling
    • Volts 18V
    • Handle Type Ergonomic Grip
    • SKU Spec Sheet
      2605-22 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cordless SDS-Plus Rotary Hammer Kit. Speed 0 to 1400 RPM No Load
    REDLITHIUM battery technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market; Up to 40 PCT more runtime than the competition; 1.8 LB-FT of torque: Provides 10 PCT faster drilling and up to 35 PCT harder hitting; 3-mode operation: Choose rotary hammer, hammer only and rotation only for added versatility; Mechanical clutch: Protects the motor when the bit binds; Variable position chisel stop: Allows steel to be adjusted, regardless of orientation; Avs. anti-vibration system: Minimizes vibration for maximum comfort; Digital power management: Prevents damage to the tool in harsh jobsite conditions; 1 HR charge Solid bit capacity: 7/8 IN; Thin wall core bit capacity: 2-1/8 IN; Includes: M18 cordless lithium-ion 7/8 IN SDS-plus rotary hammer (2605-20), M18 REDLITHIUM XC extended capacity cattery (48-11-1828), M18 and M12 multi-voltage charger (48-59-1812), carrying case, depth rod, side handle; 3 yr battery warranty.