Bussmann (Eaton) 2604 Fuse Block, 30A, 250V, Class H, 2-Pole | Graybar Store
     
Bussmann (Eaton) - Fuse Block, 30A, 250V, Class H, 2-Pole - 2604
+ / - Hover over image to Zoom
Other Views

    Fuse Block, 30A, 250V, Class H, 2-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 2604
    SKU: 88049434
    $77.73
    Checking Pricing
         
    Amps:1/10 to 30A
    Connection:Screw
    Material:Porcelain
    Standard:UL
    Voltage Rating:250 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 2604
    • UNSPSC 39121624
    • Amps 1/10 to 30A
    • Fuse Type H, K, R
    • Material Porcelain
    • Voltage Rating 250 V
    • Connection Screw
    • Standard UL
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 250V Class H 2 Pole Fuseblock, Porcelain, Screw
    30A 250V Class H 2 Pole Fuseblock, Porcelain, Screw