Milwaukee Tool 2603-22CT Drill/Driver Kit | Graybar Store
Milwaukee Tool - Drill/Driver Kit - 2603-22CT
+ / - Hover over image to Zoom
Other Views

    Drill/Driver Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2603-22CT
    SKU: 25420392
    $315.43
    Checking Pricing
         
    Additional Features:1/2 in. Metal Single Sleeve - Ratcheting Lock Chuck
    Chuck Size:1/2 In.
    Kit Includes:Drill/Driver, (2) Batteries, Charger, Carrying Case
    No. of Pieces:5 Pcs.
    Power Source:M18 REDLITHIUM 2 Lithium-Ion
    Tool Application:Drilling/Driving
    Torque (Inch per Pound):650 in-lbs
    Speed:550 and 1850
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2603-22CT
    • Type Drill/Driver Kit
    • UNSPSC 27112703
    • Additional Features 1/2 in. Metal Single Sleeve - Ratcheting Lock Chuck
    • Brand M18 FUEL
    • Chuck Size 1/2 In.
    • Finish Red/Black
    • Handle Color Black
    • Handle Material Rubber Overmold
    • Kit Includes Drill/Driver, (2) Batteries, Charger, Carrying Case
    • Materials Reinforced Fiberglass
    • No. of Pieces 5 Pcs.
    • Power Source M18 REDLITHIUM 2 Lithium-Ion
    • Tool Application Drilling/Driving
    • Torque (Inch per Pound) 650 in-lbs
    • Volts 18V
    • Handle Type Pistol Grip
    • SKU Spec Sheet
      2603-22CT Specification Sheet
      2603-22CT Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Drill/Driver Kit. Speed 0 to 550 and 0 to 1850.
    This lightweight, versatile drill/driver offers up to 10X longer motor life, 2X more runtime and 25 PCT more power for maximum performance on the jobsite; POWERSTATE brushless motor: Delivers up to 725 LB-IN of torque with maximum sustained torque to complete the toughest of applications; REDLITHIUM battery technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market; REDLINK PLUS intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger; 1/2 IN All-metal ratcheting locking chuck provides maximum grip, bit retention and durability; Includes: M18 FUEL 1/2 IN Drill/Driver (2603-20), M18 REDLITHIUM XC 4.0 extended capacity battery pack (48-11-1820), M18 and M12 multi-voltage charger (48-59-1812), carrying case; 2 year battery warranty; 5 year tool warranty.