Quiktron (Legrand) 2601-28692-007 Copper Patch Cables, 7 ft., Black, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 7 ft., Black, Cat 5e - 2601-28692-007
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Black, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2601-28692-007
    SKU: 25413564
    $10.23
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2601-28692-007
    • Color Black
    • Length 7 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, 7 ft, Black