Quiktron (Legrand) 2601-03725-000 Wall Plate, Wall Mount, White, One Gang Bracket, Snap-In Module | Graybar Store
     
Quiktron (Legrand) - Wall Plate, Wall Mount, White, One Gang Bracket, Snap-In Module - 2601-03725-000
+ / - Hover over image to Zoom
Other Views

    Wall Plate, Wall Mount, White, One Gang Bracket, Snap-In Module

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2601-03725-000
    SKU: 25440413
    $1.99
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Bracket Size:One Gang
    Jack Type:Snap-In Module
    Use With:GFCI Receptacle, Insert, Leviton Decora® Brand Switch, NEMA Wallbox and Opening, Receptacle, Snap-In Module
    Part Number:2601-03725-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2601-03725-000
    • Bracket Size One Gang
    • Color White
    • Jack Type Snap-In Module
    • Part Number 2601-03725-000
    • Type Wall Plate
    • Mounting Wall Mount
    • Use With GFCI Receptacle, Insert, Leviton Decora® Brand Switch, NEMA Wallbox and Opening, Receptacle, Snap-In Module
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wall Plate, Wall Mount, White, One Gang, Snap-In Module, GFCI Receptacle, Insert, Leviton Decora® Brand Switch